
CPC PLUG ASSEMBLY SIZE 23-24
Mfr # 206837-3
Zoro # G901017838
product price: $11.85
/eaSold in multiples of 20 for $237.00
Key Features
Style - Connector
Straight
Material
Glass Filled Nylon 6/6
Type
Socket, Plug
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
206837-3
Zoro #
G901017838
UPC #
-
Country of Origin
United States
Details
Style - Connector
Straight
Material
Glass Filled Nylon 6/6
Type
Socket, Plug
Color
Black
Item
Housing
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.