
CPC PLUG ASSEMBLY SIZE 23-7
Mfr # 206136-1
Zoro # G501018341
product price: $13.99
/eaSold in multiples of 10 for $139.90
Key Features
Style - Connector
Straight
Material
Glass Filled Nylon
Color
Black
Type
Socket, Plug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
206136-1
Zoro #
G501018341
UPC #
-
Country of Origin
United States
Details
Style - Connector
Straight
Material
Glass Filled Nylon
Color
Black
Type
Socket, Plug
Item
Housing
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.