Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CPC PLUG ASSY 11-4 REV SEX

  • Mfr # 206429-1

  • Zoro # G500945969


product price: $5.49
/ea
Sold in multiples of 20 for $109.80

Key Features

Color
Black
UL 94 Flammability Rating
V-0
Material
Thermoplastic
Contact Type
Pin
Number of Contacts
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206429-1
Zoro #
G500945969
UPC #
-
Country of Origin
Mexico

Details

Item
Housing
Color
Black
UL 94 Flammability Rating
V-0
Material
Thermoplastic
Contact Type
Pin
Number of Contacts
4
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.