Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cpc Plug Assy Size 23-37

  • Mfr # 182926-1

  • Zoro # G305927641


product price: $9.15
/ea
Sold in multiples of 10 for $91.50

Key Features

Style - Connector
Straight
Standards
UL Listed, CSA Certified
Color
Black
Material
Thermoplastic
Type
Pin, Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
182926-1
Zoro #
G305927641
UPC #
-
Country of Origin
Italy

Details

Style - Connector
Straight
Standards
UL Listed, CSA Certified
Color
Black
Material
Thermoplastic
Item
Housing
Type
Pin, Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.