Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CPC PLUG ASSY SRS 6 SZ 17-10

  • Mfr # 213906-1

  • Zoro # G900946405


product price: $21.29
/ea
Sold in multiples of 10 for $212.90

Key Features

Color
Black
UL 94 Flammability Rating
V-0
Material
Nylon
Features
Sealable
Max. Insulation Dia.
3.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
213906-1
Zoro #
G900946405
UPC #
-
Country of Origin
United States

Dimensions

Max. Insulation Dia.
3.3 mm

Details

Item
Housing
Color
Black
UL 94 Flammability Rating
V-0
Material
Nylon
Features
Sealable
Number of Contacts
10
Contact Type
Pin
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.