
CPC POSTED RCPT 17-14 R/A
Mfr # 796348-2
Zoro # G001040156
product price: $51.55
/eaSold in multiples of 14 for $721.70
Key Features
Length
1.95 in
Max. Temp.
105°C
Features
Flanged
Number of Contacts
14
Contact Type
Socket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
796348-2
Zoro #
G001040156
UPC #
-
Country of Origin
United States
Dimensions
Length
1.95 in
Details
Item
Connector
Max. Temp.
105°C
Features
Flanged
Number of Contacts
14
Contact Type
Socket
Connector Type
Receptacle
Flammability Rating
UL 94 V-0
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.