Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity CPC PSTD RCPT 23-24 R/A LF 1-796387-2

CPC PSTD RCPT 23-24 R/A LF (Discontinued)

  • Mfr # 1-796387-2
  • Zoro # G901040898
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-796387-2
Zoro #
G901040898
UPC #
-
Country of Origin
Mexico

Dimensions

Length
2.43 in

Details

Item
Connector Assembly
Max. Temp.
105°C
Features
Panel Mount Feature
Number of Contacts
24
Contact Type
Pin
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.