Zoro Homepage

CPC RCPT ASSY 23-37 W/KEY PLUG

  • Mfr # 1-213828-1

  • Zoro # G000945711


product price: $45.29
/ea
Sold in multiples of 2 for $90.58

Key Features

UL 94 Flammability Rating
V-0
Features
Panel Mount Feature; Sealable
Length
1.418 in
Contact Type
Socket
Number of Contacts
37
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-213828-1
Zoro #
G000945711
UPC #
-
Country of Origin
Mexico

Dimensions

Length
1.418 in

Details

Item
Connector Assembly
UL 94 Flammability Rating
V-0
Features
Panel Mount Feature; Sealable
Contact Type
Socket
Number of Contacts
37
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.