Zoro Homepage

CRIMP BARREL17

  • Mfr # 2-2308350-7

  • Zoro # G901017388


product price: $9.95
/ea
Sold in multiples of 30 for $298.50

Key Features

Slide Latch
Without
Grommets
Without
Thread Size
None
Shielded
Yes
Operating Temperature Range
-40 to 90 °C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-2308350-7
Zoro #
G901017388
UPC #
-
Country of Origin
Switzerland

Dimensions

Thread Size
None
Clam Shell Length
Standard

Details

Slide Latch
Without
Grommets
Without
Shielded
Yes
Operating Temperature Range
-40 to 90 °C
Product Type
Backshell/Cable Clamp
Connector & Contact Terminates To
Wire & Cable
Accessory Type
Backshell Kit

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.