Zoro Homepage

CRIMP FLANGE 12 SMALL

  • Mfr # 2-2308349-2

  • Zoro # G601017466


product price: $24.49
/ea
Sold in multiples of 15 for $367.35

Key Features

Product Type
Backshell/Cable Clamp
Operating Temperature Range
-40 to 90 °C
Shielded
Yes
Connector & Contact Terminates To
Wire & Cable
Slide Latch
Without
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-2308349-2
Zoro #
G601017466
UPC #
-
Country of Origin
Switzerland

Dimensions

Thread Size
None
Clam Shell Length
Standard

Details

Product Type
Backshell/Cable Clamp
Operating Temperature Range
-40 to 90 °C
Shielded
Yes
Connector & Contact Terminates To
Wire & Cable
Slide Latch
Without
Accessory Type
Backshell Kit
Grommets
Without

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.