
CRIMP FLANGE 6 LARGE
Mfr # 1-2308348-6
Zoro # G201017095
product price: $13.55
/eaSold in multiples of 6 for $81.30
Key Features
Slide Latch
Without
Operating Temperature Range
-40 to 90 °C
Product Type
Backshell/Cable Clamp
Thread Size
None
Shielded
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-2308348-6
Zoro #
G201017095
UPC #
-
Country of Origin
Switzerland
Dimensions
Thread Size
None
Clam Shell Length
Standard
Details
Slide Latch
Without
Operating Temperature Range
-40 to 90 °C
Product Type
Backshell/Cable Clamp
Shielded
Yes
Accessory Type
Backshell Kit
Connector & Contact Terminates To
Wire & Cable
Grommets
Without
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.