Zoro Homepage

CRIMP FLANGE 8 LARGE

  • Mfr # 1-2308348-8

  • Zoro # G101017041


product price: $20.35
/ea
Sold in multiples of 50 for $1,017.50

Key Features

Accessory Type
Backshell Kit
Operating Temperature Range
-40 to 90 °C
Clam Shell Length
Standard
Shielded
Yes
Thread Size
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-2308348-8
Zoro #
G101017041
UPC #
-
Country of Origin
Switzerland

Dimensions

Clam Shell Length
Standard
Thread Size
None

Details

Accessory Type
Backshell Kit
Operating Temperature Range
-40 to 90 °C
Shielded
Yes
Connector & Contact Terminates To
Wire & Cable
Product Type
Backshell/Cable Clamp
Grommets
Without
Slide Latch
Without

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.