Zoro Homepage

Crimpers / Crimping Tools Insulated Industrial Crimping Pliers7

  • Mfr # 32945

  • Zoro # G805947880


product price: $0.49
/ea
Sold in multiples of 200 for $98.00

Key Features

Wire Range
22 AWG
Insulation Type
Pre-Insulated, PVC
Stud Size
#6
Insulation Color
Red
Seam
Closed Barrel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32945
Zoro #
G805947880
UPC #
-
Country of Origin
United States

Dimensions

Stud Size
#6
Overall Length
0.684 in

Details

Wire Range
22 AWG
Item
Ring Terminal
Insulation Type
Pre-Insulated, PVC
Insulation Color
Red
Seam
Closed Barrel
Max. Voltage
600V
Max. Temp.
221 Degrees F
Features
Wire Insulation Support
Wire Type
Solid or Stranded, Regular Wire
Terminal Type
Ring Tongue
Contact Plating Material
Copper, Tin
Insulation Dia
0.08 to 0.125 in
Terminal Orientation
Offset, Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.