Zoro Homepage
This item is Discontinued.
Te Connectivity CROWN SKT No 4 W/No 4 CRIMP RAPID 6648236-1

CROWN SKT No 4 W/No 4 CRIMP RAPID (Discontinued)

  • Mfr # 6648236-1
  • Zoro # G801039374
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6648236-1
Zoro #
G801039374
UPC #
-
Country of Origin
Mexico

Dimensions

Width
0.515 in
Contact Plating Thickness
200 µin

Details

Item
Socket
Wire Range
4 AWG
Color
Black
Material
Thermoplastic
Flammability Rating
UL 94 V-0
Contact Finish
Silver over Nickel
Insulation Material
Thermoplastic
Connection Material
Copper Alloy

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.