
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-173985-0
Zoro #
G201064433
UPC #
-
Country of Origin
China
Dimensions
Length
22 mm
Min. Single Wire Size
28 AWG
Height
5.1 mm
Max. Single Wire Size
26 AWG
Max. Insulation Dia.
0.041 in
Details
Item
PCB Mount Header
Max. Voltage
125V AC
Max. Temp.
105°C
Color
Light Blue
Material
Glass-Filled PBT
Connection Material
Phosphor Bronze
Current Rating
2 A
Contact Finish
Pre-Tin Plated
Flammability Rating
UL 94 V-0
Number of Rows
1
Hole Center to Center
2 mm
Contact Type
Pin
Number of Contacts
10
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.