Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CT BOX HDR ASSY V 15P AU W/KIN

  • Mfr # 1-292134-5

  • Zoro # G100938736


product price: $2.95
/ea
Sold in multiples of 55 for $162.25

Key Features

Color
Natural
Min. Single Wire Size
28 AWG
Max. Voltage
125V AC/DC
Maximum Voltage
125 V AC/DC
Current
4 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-292134-5
Zoro #
G100938736
UPC #
-
Country of Origin
United States

Dimensions

Min. Single Wire Size
28 AWG
Width
0.228 in
Height
0.267 in
Length
31.8 mm
Max. Single Wire Size
22 AWG
Contact Plating Thickness
0.2 µm
Minimum Single Wire Size
28 AWG
Maximum Single Wire Size
22 AWG

Details

Item
Connector
Color
Natural
Max. Voltage
125V AC/DC
Maximum Voltage
125 V AC/DC
Current
4 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Connector Type
Header
Terminal Type
Through Hole - Solder
For Use With
Receptacle Assembly
Connection Material
Brass
Material
Nylon
Max. Temp.
105°C
Hole Center to Center
2 mm
Features
Shrouded
Wire Type
Discrete
Contact Finish
Gold Plated
Contact Type
Pin
Number of Rows
1
Number of Contacts
15
Current Rating
4 A
Flammability Rating
UL 94 V-0
Terminal Finish
Gold Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.