Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity CT BOX HDR V SMT 4P O/TAPE BLA 2-292175-4

CT BOX HDR V SMT 4P O/TAPE BLA (Discontinued)

  • Mfr # 2-292175-4
  • Zoro # G900938790
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-292175-4
Zoro #
G900938790
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Min. Single Wire Size
28 AWG
Width
0.228 in
Height
0.307 in
Max. Single Wire Size
22 AWG
Length
9.8 mm
Max. Insulation Dia.
0.041 in
Contact Plating Thickness
1 to 2 µm
Maximum Single Wire Size
22 AWG
Minimum Single Wire Size
28 AWG

Details

Item
Connector
Color
Black
Max. Voltage
125V AC/DC
Maximum Voltage
125 V AC/DC
Current
4 A
Standards
CSA Certified; UL E28476
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
Glass-Filled Polyamide
For Use With
Printed Circuit Board
Wire Type
Discrete
Terminal Type
Surface Mount
Connection Material
Brass
Connector Type
Header
Max. Temp.
105°C
Hole Center to Center
2 mm
Features
With Backwall/Post Interruptions; Shrouded
Current Rating
4 A
Contact Finish
Tin Plated
Number of Rows
1
Contact Type
Pin
Number of Contacts
4
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.