Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CT BOX HDR V SMT 6P O/TAPE BLA

  • Mfr # 2-292175-6

  • Zoro # G400938825


product price: $0.80
/ea
Sold in multiples of 700 for $560.00

Key Features

Color
Black
Min. Single Wire Size
28 AWG
Insulation Material
Glass-Filled Polyamide
Max. Voltage
125V AC/DC
Maximum Voltage
125 V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-292175-6
Zoro #
G400938825
UPC #
-
Country of Origin
Japan

Dimensions

Min. Single Wire Size
28 AWG
Width
0.228 in
Height
7.8 mm
Max. Insulation Dia.
0.041 in
Length
13.8 mm
Max. Single Wire Size
22 AWG
Contact Plating Thickness
1 to 2 µm
Maximum Single Wire Size
22 AWG
Minimum Single Wire Size
28 AWG

Details

Item
PCB Mount Header
Color
Black
Insulation Material
Glass-Filled Polyamide
Max. Voltage
125V AC/DC
Maximum Voltage
125 V AC/DC
Current
4 A
Standards
UL 94V-0; CSA Certified; UL E28476
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Connection Material
Brass
Max. Temp.
105°C
Hole Center to Center
2 mm
Wire Type
Discrete
Material
Glass-Filled Polyamide
Features
With Backwall/Post Interruptions; Panel Mount Feature; Shrouded
Terminal Type
Surface Mount
Contact Finish
Tin Plated
Number of Contacts
6
Number of Rows
1
Contact Type
Pin
Current Rating
4 A
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.