Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CT BOX HDR V SMT 9P O/TAPE NAT

  • Mfr # 292175-9

  • Zoro # G700939027


product price: $1.49
/ea
Sold in multiples of 700 for $1,043.00

Key Features

Color
Natural
Min. Single Wire Size
28 AWG
Max. Voltage
125V AC/DC
Maximum Voltage
125 V AC/DC
Current
4 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
292175-9
Zoro #
G700939027
UPC #
-
Country of Origin
China

Dimensions

Min. Single Wire Size
28 AWG
Width
0.228 in
Height
0.307 in
Length
19.8 mm
Max. Single Wire Size
22 AWG
Max. Insulation Dia.
0.041 in
Contact Plating Thickness
1 to 2 µm
Maximum Single Wire Size
22 AWG
Minimum Single Wire Size
28 AWG

Details

Item
Connector
Color
Natural
Max. Voltage
125V AC/DC
Maximum Voltage
125 V AC/DC
Current
4 A
Standards
CSA Certified; UL E28476
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Features
With Backwall/Post Interruptions; Shrouded
Connection Material
Brass
Terminal Type
Surface Mount
Wire Type
Discrete
Max. Temp.
105°C
Connector Type
Header
Hole Center to Center
2 mm
For Use With
Printed Circuit Board
Material
Glass-Filled Polyamide
Current Rating
4 A
Number of Rows
1
Contact Finish
Tin Plated
Contact Type
Pin
Number of Contacts
9
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.