Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity CT CONN MT HDR ASSY H 4P NAT 292253-4

CT CONN MT HDR ASSY H 4P NAT (Discontinued)

  • Mfr # 292253-4
  • Zoro # G100938538
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
292253-4
Zoro #
G100938538
UPC #
-
Country of Origin
China

Dimensions

Min. Single Wire Size
28 AWG
Width
0.157 in
Height
0.346 in
Length
9.8 mm
Max. Single Wire Size
22 AWG
Contact Plating Thickness
1 µm
Minimum Single Wire Size
28 AWG
Maximum Single Wire Size
22 AWG

Details

Item
Connector
Type
Connector
Color
Natural
Insulation Material
Nylon
Max. Voltage
125V AC/DC
Maximum Voltage
125 V AC/DC
Current
4 A
Standards
CSA Certified; UL E28476
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Features
Partially Shrouded
Hole Center to Center
2 mm
Material
Nylon
Max. Temp.
105°C
Terminal Type
Through Hole - Solder
Connector Type
Header
For Use With
Receptacle Connector
Wire Type
Discrete
Connection Material
Brass
Contact Finish
Tin Plated
Number of Contacts
4
Current Rating
4 A
Contact Type
Pin
Number of Rows
1
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated
Termination Style
Through Hole - Solder

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.