Zoro Homepage
This item is Discontinued.
Te Connectivity Wire Connector, Bare, Glass-Filled PBT Insulation, 2:00 AM 1-173977-0

Wire Connector, Bare, Glass-Filled PBT Insulation, 2:00 AM (Discontinued)

  • Mfr # 1-173977-0
  • Zoro # G101016853
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-173977-0
Zoro #
G101016853
UPC #
-
Country of Origin
China

Details

Item
Wire Connector
Type
Insulation Displacement
Color
Bare
Insulation Material
Glass-Filled PBT
Current
2:00 AM
Maximum Operating Temperature
105 Degrees C
Hole Center to Center
2 mm
Material
Glass-Filled PBT
Application
Power, Signal
Connector Terminates To
Wire & Cable
Number of Contacts
10
Number of Rows
1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.