Zoro Homepage

CT CONN MT REC ASSY 10P YELLOW

  • Mfr # 5-173977-0

  • Zoro # G601017596


product price: $0.42
/ea
Sold in multiples of 185 for $77.70

Key Features

Type
Insulation-Displacement
Insulation Material
Glass-Filled Polybutylene Terephthalate
Current
2 A
Maximum Operating Temperature
105 Degrees C
Hole Center to Center
2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-173977-0
Zoro #
G601017596
UPC #
-
Country of Origin
Unknown

Details

Item
Wire Connector
Type
Insulation-Displacement
Insulation Material
Glass-Filled Polybutylene Terephthalate
Current
2 A
Maximum Operating Temperature
105 Degrees C
Hole Center to Center
2 mm
Material
Glass-Filled PBT
Application
Power, Signal
Number of Rows
1
Number of Contacts
10
Connector Terminates To
Wire & Cable
Maximum Conductors
10

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.