
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-179608-2
Zoro #
G001017523
UPC #
-
Country of Origin
China
Dimensions
Width
.334 in
Length
1.035 in
Height
.271 in
Wire/Cable Size
30 to 22 AWG
Details
Housing Color
Natural
Color
Ivory
For Use With
CT Connector
Accessory Color
Ivory
Number of Rows
2
Row-to-Row Spacing
6.5 mm
Centerline (Pitch)
.079 in
Connector System
Wire-to-Board
Shape
Rectangular
Internal/External
Internal
Mating Retention
With
Operating Voltage
125 VAC
Number of Positions
22
Product Type
Accessory
Wire/Cable Type
Discrete Wire
Body Color
Ivory
Body Material
PA66
Operating Temperature Range
-30 to 105°C
Accessory Type
Holder
Contact Current Rating (Max)
3A
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.