Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CT DOUBLE ROW 18P HOLDER NATU.

  • Mfr # 1-175133-8

  • Zoro # G301017193


product price: $0.20
/ea
Sold in multiples of 750 for $150.00

Key Features

Type
Holder
Color
Ivory
Insulation Material
Polyamide
Maximum Voltage
125 V AC
Current
3 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-175133-8
Zoro #
G301017193
UPC #
-
Country of Origin
Singapore

Dimensions

Height
6.65 mm
Min. Single Wire Size
28 AWG
Length
22.3 mm
Max. Single Wire Size
24 AWG
Width
0.297 in
Maximum Single Wire Size
24 AWG
Minimum Single Wire Size
28 AWG
For Minimum Wire Size - Solid
28 AWG

Details

Item
Holder
Type
Holder
Color
Ivory
Insulation Material
Polyamide
Maximum Voltage
125 V AC
Current
3 A
Maximum Operating Temperature
105 Degrees C
For Use With
CT Connector
Wire Type
Discrete
Hole Center to Center
2 mm
Max. Voltage
125V AC
Max. Temp.
105°C
Material
Polyamide
Current Rating
3 A
Number of Rows
2
Number of Contacts
18

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.