
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-175133-0
Zoro #
G001016922
UPC #
-
Country of Origin
China
Dimensions
Width
0.297 in
Min. Single Wire Size
28 AWG
Length
34.3 mm
Max. Single Wire Size
24 AWG
Height
6.65 mm
Maximum Single Wire Size
24 AWG
Minimum Single Wire Size
28 AWG
Details
Item
Holder
Type
Holder
Color
Ivory
Insulation Material
Polyamide
Maximum Voltage
125 V AC
Current
3 A
Maximum Operating Temperature
105 Degrees C
Wire Type
Discrete
Max. Voltage
125V AC
For Use With
CT Connector
Max. Temp.
105°C
Hole Center to Center
2 mm
Material
Polyamide
Current Rating
3 A
Number of Rows
2
Number of Contacts
30
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.