Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity CT DOUBLE ROW ASSY V 18P W/BOS 1-292141-8

CT DOUBLE ROW ASSY V 18P W/BOS (Discontinued)

  • Mfr # 1-292141-8
  • Zoro # G701016994
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-292141-8
Zoro #
G701016994
UPC #
-
Country of Origin
China

Dimensions

Height
7.5 mm [ .295 in ]
Width
10.7 mm [ .421 in ]
Length
23.9 mm [ .9409 in ]
Contact Termination Area Plating Thickness
1 µm [ 39.37 µin ]
Wire/Cable Size (CMA)
159.8 to 642.4
Contact Mating Area Plating Thickness
1 µm [ 39.37 µin ]
Mating Post Length
4.7 mm [ .185 in ]
Wire/Cable Size (mm²)
.08 to .33
PCB Thickness (Recommended)
1.6 mm [ .063 in ]
Wire/Cable Size (AWG)
28 to 22
Tail Length
3.2 mm [ .126 in ]

Details

For Use With
Receptacle Assembly
Connector Type
Header
Contact Mating Area Plating Material
Tin
Termination Method to PC Board
Through Hole - Solder
Operating Voltage
125 VAC [ 125 VDC ]
Centerline
2 mm [ .079 in ]
Housing Color
Natural
Contact Base Material
Brass
Mating Retention Type
Polarized Lock
Contact Current Rating (A)
4
Tail Plating Material
Tin
Strain Relief
Without
Wire/Cable Type
Discrete Wire
PCB Mount Alignment
With
PCB Mounting Style
Through Hole
Mating Alignment
With
Housing Material
66 Nylon
Header Type
Shrouded
Internal/External
Internal
Number of Rows
2
Agency/Standard
CSA, UL
Contact Type
Pin
UL Flammability Rating
UL 94V-0
PCB Mount Alignment Type
Boss
Connector System
Wire-to-Board
Contact Termination Area Plating Material
Tin
PCB Mount Retention
With
Mating Alignment Type
Polarization
Product Type
Connector
Contact Design
Round Post
PCB Mounting Orientation
Vertical
Mating Retention
Without
Operating Temperature Range
-22 to 221 °C [ -30 to 105 °F ]
Backwall/Post Interruptions
Without
Contact Transmits (Typical)
Signal (Data)
Connector Style
Header
Pick and Place Cover
Without
Shape
Rectangular
PCB Mount Retention Type
Boardlocks
Tail Orientation
Inline
Contact Retention
Without
Number of Positions
18
Row-to-Row Spacing
6.5 mm [ .256 in ]
Contact Shape
Rounded
Applies To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.