Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity CT DOUBLE ROW ASSY V 22P W/BOS 2-292141-2

CT DOUBLE ROW ASSY V 22P W/BOS (Discontinued)

  • Mfr # 2-292141-2
  • Zoro # G101016921
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-292141-2
Zoro #
G101016921
UPC #
-
Country of Origin
China

Dimensions

Height
7.5 mm [ .295 in ]
Width
10.7 mm [ .421 in ]
Length
27.9 mm [ 1.0984 in ]
Wire/Cable Size (AWG)
28 to 22
Contact Termination Area Plating Thickness
1 µm [ 39.37 µin ]
Contact Mating Area Plating Thickness
1 µm [ 39.37 µin ]
Tail Length
3.2 mm [ .126 in ]
Wire/Cable Size (mm²)
.08 to .33
Mating Post Length
4.7 mm [ .185 in ]
PCB Thickness (Recommended)
1.6 mm [ .063 in ]
Wire/Cable Size (CMA)
159.8 to 642.4

Details

For Use With
Receptacle Assembly
Connector Type
Header
Strain Relief
Without
Pick and Place Cover
Without
Row-to-Row Spacing
6.5 mm [ .256 in ]
Contact Mating Area Plating Material
Tin
Product Type
Connector
Operating Voltage
125 VAC [ 125 VDC ]
PCB Mount Retention Type
Boardlocks
PCB Mount Alignment Type
Boss
UL Flammability Rating
UL 94V-0
Contact Design
Round Post
PCB Mounting Style
Through Hole
Backwall/Post Interruptions
Without
Connector System
Wire-to-Board
PCB Mounting Orientation
Vertical
Number of Rows
2
Operating Temperature Range
-22 to 221 °C [ -30 to 105 °F ]
Tail Plating Material
Tin
Wire/Cable Type
Discrete Wire
PCB Mount Retention
With
Centerline
2 mm [ .079 in ]
Contact Current Rating (A)
4
Header Type
Shrouded
Termination Method to PC Board
Through Hole - Solder
Contact Base Material
Brass
Tail Orientation
Inline
Contact Termination Area Plating Material
Tin
Contact Retention
Without
Contact Type
Pin
Housing Material
66 Nylon
Number of Positions
22
PCB Mount Alignment
With
Shape
Rectangular
Connector Style
Header
Housing Color
Natural
Agency/Standard
CSA, UL
Contact Transmits (Typical)
Signal (Data)
Mating Retention Type
Polarized Lock
Mating Retention
Without
Mating Alignment
With
Internal/External
Internal
Mating Alignment Type
Polarization
Contact Shape
Rounded
Applies To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.