Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity CT DOUBLE ROW ASSY V 24P W/BOS 2-292141-4

CT DOUBLE ROW ASSY V 24P W/BOS (Discontinued)

  • Mfr # 2-292141-4
  • Zoro # G101016891
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-292141-4
Zoro #
G101016891
UPC #
-
Country of Origin
China

Dimensions

Height
7.5 mm [ .295 in ]
Width
10.7 mm [ .421 in ]
Length
29.9 mm [ 1.1772 in ]
Wire/Cable Size (CMA)
159.8 to 642.4
Contact Termination Area Plating Thickness
1 µm [ 39.37 µin ]
PCB Thickness (Recommended)
1.6 mm [ .063 in ]
Wire/Cable Size (mm²)
.08 to .33
Mating Post Length
4.7 mm [ .185 in ]
Contact Mating Area Plating Thickness
1 µm [ 39.37 µin ]
Wire/Cable Size (AWG)
28 to 22
Tail Length
3.2 mm [ .126 in ]

Details

Connector Type
Header
For Use With
Receptacle Assembly
Connector Style
Header
Contact Shape
Rounded
Header Type
Shrouded
Backwall/Post Interruptions
Without
Connector System
Wire-to-Board
Centerline
2 mm [ .079 in ]
Tail Orientation
Inline
PCB Mount Alignment
With
Product Type
Connector
Contact Mating Area Plating Material
Tin
Operating Voltage
125 VAC [ 125 VDC ]
Strain Relief
Without
Contact Transmits (Typical)
Signal (Data)
Wire/Cable Type
Discrete Wire
Contact Type
Pin
Housing Color
Natural
Mating Alignment Type
Polarization
Row-to-Row Spacing
6.5 mm [ .256 in ]
Pick and Place Cover
Without
Contact Design
Round Post
Contact Base Material
Brass
Mating Retention Type
Polarized Lock
Tail Plating Material
Tin
Applies To
Printed Circuit Board
Termination Method to PC Board
Through Hole - Solder
PCB Mount Retention
With
Mating Retention
Without
PCB Mount Alignment Type
Boss
Internal/External
Internal
Contact Current Rating (A)
4
Operating Temperature Range
-22 to 221 °C [ -30 to 105 °F ]
PCB Mounting Orientation
Vertical
Number of Positions
24
Agency/Standard
CSA, UL
Number of Rows
2
Contact Retention
Without
Contact Termination Area Plating Material
Tin
PCB Mount Retention Type
Boardlocks
Housing Material
66 Nylon
Shape
Rectangular
PCB Mounting Style
Through Hole
Mating Alignment
With
UL Flammability Rating
UL 94V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.