Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CT P/HDR ASSY V 7P W/KINK BLUE

  • Mfr # 2-292161-7

  • Zoro # G600938403


product price: $1.15
/ea
Sold in multiples of 200 for $230.00

Key Features

Color
Blue
Min. Single Wire Size
28 AWG
Max. Voltage
125V AC/DC
Maximum Voltage
125 V AC/DC
Current
4 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-292161-7
Zoro #
G600938403
UPC #
-
Country of Origin
China

Dimensions

Min. Single Wire Size
28 AWG
Width
0.141 in
Height
6.8 mm
Max. Single Wire Size
22 AWG
Length
0.622 in
Contact Plating Thickness
1 to 2 µm
Minimum Single Wire Size
28 AWG
Maximum Single Wire Size
22 AWG

Details

Item
PCB Mount Header
Color
Blue
Max. Voltage
125V AC/DC
Maximum Voltage
125 V AC/DC
Current
4 A
Standards
UL 94V-0; CSA Certified; UL E28476
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Hole Center to Center
2 mm
Features
Panel Mount Feature; Partially Shrouded
Terminal Type
Through Hole - Solder
Max. Temp.
105°C
Material
Nylon
Connection Material
Brass
Wire Type
Discrete
Number of Rows
1
Number of Contacts
7
Contact Type
Pin
Current Rating
4 A
Contact Finish
Tin Plated
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.