Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CT P/HDR BOX V 4P BLACK

  • Mfr # 6-292132-4

  • Zoro # G300939045


product price: $0.60
/ea
Sold in multiples of 300 for $180.00

Key Features

Color
Black
Min. Single Wire Size
28 AWG
Insulation Material
Nylon
Max. Voltage
125V AC/DC
Maximum Voltage
125 V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-292132-4
Zoro #
G300939045
UPC #
-
Country of Origin
China

Dimensions

Min. Single Wire Size
28 AWG
Width
0.228 in
Height
0.267 in
Length
9.8 mm
Max. Single Wire Size
22 AWG
Contact Plating Thickness
1 µm
Maximum Single Wire Size
22 AWG
Minimum Single Wire Size
28 AWG

Details

Item
Connector
Color
Black
Insulation Material
Nylon
Max. Voltage
125V AC/DC
Maximum Voltage
125 V AC/DC
Current
4 A
Standards
CSA Certified; UL E28476
Maximum Operating Temperature
105 Degrees C
Number of Ports
4
UL 94 Flammability Rating
V-0
Connection Material
Brass
For Use With
Receptacle Assembly
Wire Type
Discrete
Connector Type
Header
Hole Center to Center
2 mm
Material
Nylon
Terminal Type
Through Hole - Solder
Max. Temp.
105°C
Features
Shrouded
Number of Rows
1
Contact Finish
Tin Plated
Number of Contacts
4
Contact Type
Pin
Current Rating
4 A
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.