Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity CT RELAY HDR ASSY 7P NAT 292254-7

CT RELAY HDR ASSY 7P NAT (Discontinued)

  • Mfr # 292254-7
  • Zoro # G200938735
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
292254-7
Zoro #
G200938735
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Min. Single Wire Size
30 AWG
Width
0.236 in
Height
0.472 in
Length
17.78 mm
Max. Single Wire Size
22 AWG
Contact Plating Thickness
1 µm
Maximum Single Wire Size
22 AWG
Minimum Single Wire Size
30 AWG

Details

Item
Connector
Color
Natural
Insulation Material
Nylon
Max. Voltage
125V AC/DC
Maximum Voltage
125 V AC/DC
Current
4 A
Standards
CSA Certified; UL E28476
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Features
Shrouded
Material
Nylon
Connector Type
Header
Connection Material
Brass
For Use With
Crimp Type II Connector, MT Connector
Hole Center to Center
2 mm
Wire Type
Discrete
Max. Temp.
105°C
Contact Finish
Tin Plated
Current Rating
4 A
Contact Type
Pin
Number of Rows
1
Number of Contacts
7
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.