Zoro Homepage

CVR. METRIC. MICRO-PITCH 144P

  • Mfr # 822115-3

  • Zoro # G901044780


product price: $3.99
/ea
Sold in multiples of 25 for $99.75

Key Features

Color
Black
Material
High Temperature Thermoplastic
Number of Contacts
144
Hole Center to Center
0.65 mm
Type
Cover
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
822115-3
Zoro #
G901044780
UPC #
-
Country of Origin
Unknown

Details

Color
Black
Material
High Temperature Thermoplastic
Number of Contacts
144
Hole Center to Center
0.65 mm
Type
Cover
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.