Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CX020L2HN = COAX

  • Mfr # 1-1589072-2

  • Zoro # G900979076


product price: $524.99
/ea
Free Shipping & Returns

Key Features

Cable Clamping Method
Surface Mount
Includes
1 mm x 0.16 in Mounting Screw
Type
Receptacle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-1589072-2
Zoro #
G900979076
UPC #
-
Country of Origin
Mexico

Details

Cable Clamping Method
Surface Mount
Includes
1 mm x 0.16 in Mounting Screw
Item
Connector Assembly
Type
Receptacle

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.