This item is Discontinued.

Te Connectivity Cylindrical Battery Contacts, Clips, Holders & Springs Battery Holder Assy For Ml614 1318164-1

Cylindrical Battery Contacts, Clips, Holders & Springs Battery Holder Assy For Ml614 (Discontinued)

  • Mfr # 1318164-1
  • Zoro # G505785720
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1318164-1
Zoro #
G505785720
UPC #
-
Country of Origin
Japan

Details

Item
Signal Connector
Color
Black
Current
7 A
Maximum Operating Temperature
85 Degrees C
Material
Thermoplastic
Application
Signal
Max. Temp.
85°C
Number of Contacts
2
Current Rating
7 A
Contact Finish
Nickel over Nickel Palladium over Gold
Connector Terminates To
Printed Circuit Board

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.