Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

D Nanominiature Connector, 15 Contact(S), Female, Receptacle

  • Mfr # 9-1589476-1

  • Zoro # G905949562


product price: $465.99
/ea
Free Shipping & Returns

Key Features

Color
White
Height
3.2 mm
Material
Aluminum
Connector Type
Receptacle
Length
254 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9-1589476-1
Zoro #
G905949562
UPC #
-
Country of Origin
Mexico

Dimensions

Height
3.2 mm
Length
254 mm
Hole Dia.
0.039 in
Contact Plating Thickness
1.27 to 2.28 µm

Details

Item
Connector
Color
White
Material
Aluminum
Connector Type
Receptacle
Wire Range
30 AWG
Contact Finish
Gold Plated
Number of Rows
2
Wire Type
Stranded
Contact Type
Socket
Finish
Nickel Plated
Hole Center to Center
0.64 mm
Number of Contacts
15
Connection Material
Beryllium Copper
Connector Terminates To
Wire & Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.