Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

D Nanominiature Connector, 25 Contact(S), Male, Solder Terminal

  • Mfr # 1589481-4

  • Zoro # G005789761


product price: $596.99
/ea
Free Shipping & Returns

Key Features

Height
3.2 mm
Length
12.92 mm
Material
Aluminum
Finish
Nickel Plated
Hole Center to Center
0.64 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1589481-4
Zoro #
G005789761
UPC #
-
Country of Origin
Mexico

Dimensions

Height
3.2 mm
Length
12.92 mm

Details

Item
PCB Mount Header
Material
Aluminum
Finish
Nickel Plated
Hole Center to Center
0.64 mm
Connection Material
Brass
Contact Finish
Tin-Lead Plated
Includes
1 mm Captive Jackscrew
Number of Rows
2
Number of Contacts
25
Contact Type
Pin
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin-Lead

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.