Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

D-Sub Mil Spec Connectors 15 Pos Assy Plug Low Prof 109

  • Mfr # 1218125-2

  • Zoro # G605787884


product price: $35.65
/ea
Sold in multiples of 6 for $213.90

Key Features

Material
Steel
Contact Finish
Gold Plated
Connector Type
Plug
Connection Material
Brass
Contact Type
Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1218125-2
Zoro #
G605787884
UPC #
-
Country of Origin
Mexico

Details

Item
Connector
Material
Steel
Contact Finish
Gold Plated
Connector Type
Plug
Connection Material
Brass
Contact Type
Pin
Number of Contacts
15
Finish
Cadmium Plated
Connector Terminates To
Printed Circuit Board

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.