
D-Sub Tools & Hardware Crimp Barrel15
Mfr # 2-2308350-5
Zoro # G405789286
product price: $9.99
/eaSold in multiples of 30 for $299.70
Key Features
Type
Backshell Kit
Maximum Operating Temperature
90 Degrees C
Max. Temp.
90°C
Connector Terminates To
Wire & Cable
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-2308350-5
Zoro #
G405789286
UPC #
-
Country of Origin
Germany
Details
Item
Backshell/Cable Clamp
Type
Backshell Kit
Maximum Operating Temperature
90 Degrees C
Max. Temp.
90°C
Connector Terminates To
Wire & Cable
Material
Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.