Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

D Subminiature Connector, 15 Contact(S), Crimp Terminal, Locking, Plug

  • Mfr # 2221860-1

  • Zoro # G105789746


product price: $179.99
/ea
Sold in multiples of 52 for $9,359.48
Free Shipping & Returns

Key Features

Type
Crimp
UL 94 Flammability Rating
V-0
Material
Carbon Steel
Includes
Grommets
Number of Contacts
15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2221860-1
Zoro #
G105789746
UPC #
-
Country of Origin
United States

Details

Item
Crimp Wire Connector
Type
Crimp
UL 94 Flammability Rating
V-0
Material
Carbon Steel
Includes
Grommets
Number of Contacts
15
Termination Style
Crimp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.