
D Subminiature Connector, 15 Contact(S), Female, Crimp Terminal, Receptacle
Mfr # 1218233-1
Zoro # G005788139
product price: $524.99
/ea
Free Shipping & Returns
Key Features
Type
Receptacle
Application
Signal
Current
5 A
Maximum Operating Temperature
125 Degrees C
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1218233-1
Zoro #
G005788139
UPC #
-
Country of Origin
United States
Dimensions
Contact Plating Thickness
1.3 µm
Details
Item
Connector
Type
Receptacle
Application
Signal
Current
5 A
Maximum Operating Temperature
125 Degrees C
Material
Aluminum
Hole Center to Center
2.29 mm
Number of Contacts
15
Contact Type
Socket
Current Rating
5 A
Connector Type
Receptacle
Connection Material
Copper Alloy
Finish
Gold Plated
Max. Temp.
125°C
Connector Terminates To
Wire & Cable
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.