D Subminiature Connector, 15 Contact(S), Female, Solder Terminal, Hole .115-.125, Receptacle

  • Mfr # 1218408-2

  • Zoro # G605788577


product price:  $33.65
/ea
Sold in multiples of 5 for $168.25

Key Features

Connector Type
Receptacle
Material
Steel
Contact Type
Socket
Finish
Cadmium Plated
Number of Contacts
15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1218408-2
Zoro #
G605788577
UPC #
-
Country of Origin
Mexico

Details

Item
Connector
Connector Type
Receptacle
Material
Steel
Contact Type
Socket
Finish
Cadmium Plated
Number of Contacts
15
Contact Finish
Gold Plated
Connection Material
Brass or Beryllium Copper
Connector Terminates To
Printed Circuit Board
Terminal Finish
Nickel Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.