This item is Discontinued.

Te Connectivity D Subminiature Connector, 25 ContactS, Male, 0.109 Inch Pitch, Idc Terminal, No 4-40, Plug 1-747948-8

D Subminiature Connector, 25 ContactS, Male, 0.109 Inch Pitch, Idc Terminal, No 4-40, Plug (Discontinued)

  • Mfr # 1-747948-8
  • Zoro # G005784872
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-747948-8
Zoro #
G005784872
UPC #
-
Country of Origin
United States

Dimensions

Min. Single Wire Size
26 AWG
Max. Insulation Dia.
0.435 in
Max. Single Wire Size
22 AWG
Minimum Single Wire Size
26 AWG
Maximum Single Wire Size
22 AWG

Details

Item
Connector
Type
Plug
Color
Black
Insulation Material
PVC
Application
Signal
Current
5 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
PVC
Features
With Grounding Indents and Wire Insulation Support
Wire Type
Discrete
Connection Material
Phosphor Bronze
Current Rating
5 A
Number of Contacts
25
Finish
Tin Plated
Hole Center to Center
2.77 mm
Terminal Type
Insulation Displacement Crimp
Number of Rows
2
Max. Temp.
105°C
Connector Type
Plug
Contact Finish
Gold Flash
Contact Type
Pin
Flammability Rating
UL 94 V-0
Connector Terminates To
Wire & Cable
Terminal Finish
Tin Plated
Termination Style
Insulation Displacement Crimp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.