Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity D Type Connector  31 Contact(S)  Male  Plug 1-1532183-7

D Type Connector 31 Contact(S) Male Plug (Discontinued)

  • Mfr # 1-1532183-7
  • Zoro # G405786667
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1532183-7
Zoro #
G405786667
UPC #
-
Country of Origin
Mexico

Details

Item
Connector
Contact Finish
Gold Plated
Number of Contacts
31
Connection Material
Beryllium Copper
Contact Type
Pin
Wire Type
Stranded
Finish
Electroless Nickel Plated
Connector Type
Plug
Connector Terminates To
Wire & Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.