Zoro Homepage
This item is Discontinued.
Te Connectivity D3950 REC 4POS 1ROW X KEY MARKED 1-2331743-4

D3950 REC 4POS 1ROW X KEY MARKED (Discontinued)

  • Mfr # 1-2331743-4
  • Zoro # G801040561
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-2331743-4
Zoro #
G801040561
UPC #
-
Country of Origin
China

Details

Item
Connector
Max. Voltage
600V AC/DC
Max. Temp.
105°C
Application
Power, Signal
Color
Black
Terminal Type
Through Hole - Solder
Current Rating
14.5 A
Number of Rows
1
Contact Finish
Gold over Nickel
Hole Center to Center
7.5 mm
Connector Terminates To
Wire & Cable
Flammability Rating
UL 94 V-0
Connector Type
Receptacle
Number of Contacts
4

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.