Zoro Homepage

DC 7Row Center RTM MULTIGIG RT 2R

  • Mfr # 2102774-1

  • Zoro # G001041740


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Current Rating
1.5 A
Connector Terminates To
Printed Circuit Board
Hole Center to Center
1.9 mm
Number of Contacts
112
Number of Rows
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2102774-1
Zoro #
G001041740
UPC #
-
Country of Origin
United States

Details

Current Rating
1.5 A
Connector Terminates To
Printed Circuit Board
Hole Center to Center
1.9 mm
Number of Contacts
112
Number of Rows
7
Connector Type
Plug

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.