Zoro Homepage

DC 7Row Half End RTM MULTIGIG RT 2R

  • Mfr # 2102775-1

  • Zoro # G501041899


product price: $79.55
/ea
Sold in multiples of 2 for $159.10
Free Shipping & Returns

Key Features

Hole Center to Center
1.9 mm
Current Rating
1.5 A
Connector Type
Plug
Number of Contacts
56
Connector Terminates To
Printed Circuit Board
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2102775-1
Zoro #
G501041899
UPC #
-
Country of Origin
United States

Details

Hole Center to Center
1.9 mm
Current Rating
1.5 A
Connector Type
Plug
Number of Contacts
56
Connector Terminates To
Printed Circuit Board
Number of Rows
7

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.