Zoro Homepage

DC Power Jack Conn DIP type 10.7A

  • Mfr # 1-2129458-1

  • Zoro # G901040324


product price: $2.69
/ea
Sold in multiples of 450 for $1,210.50

Key Features

Max. Voltage
25V DC
Max. Temp.
85°C
Application
Power, Signal
For Use With
1-2129334-1
Material
Thermoplastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-2129458-1
Zoro #
G901040324
UPC #
-
Country of Origin
China

Details

Item
Connector
Max. Voltage
25V DC
Max. Temp.
85°C
Application
Power, Signal
For Use With
1-2129334-1
Material
Thermoplastic
Color
Yellow
Current Rating
10.7 A; 12.5 A
Connector Type
Rectangular DC Jack
Connector Terminates To
Printed Circuit Board
Contact Finish
Gold Plated
Terminal Finish
Tin Plated
Number of Contacts
5
Connection Material
Copper Alloy

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.