Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity DDR4 DIMM 288 Pin SMT type 2199155-2

DDR4 DIMM 288 Pin SMT type (Discontinued)

  • Mfr # 2199155-2
  • Zoro # G401041319
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2199155-2
Zoro #
G401041319
UPC #
-
Country of Origin
China

Details

Max. Temp.
105°C
Application
Signal
Hole Center to Center
0.85 mm
Connector Terminates To
Printed Circuit Board
Current Rating
0.75 A
Number of Contacts
288

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.