Zoro Homepage
This item is Discontinued.
Te Connectivity DDR4 SODIMM 260P 5.2H RVS 2309410-1

DDR4 SODIMM 260P 5.2H RVS (Discontinued)

  • Mfr # 2309410-1
  • Zoro # G801041483
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2309410-1
Zoro #
G801041483
UPC #
-
Country of Origin
China

Details

Item
Socket
Max. Temp.
85°C
Application
Power
Material
High Temperature Thermoplastic
Color
Black
Number of Rows
2
Hole Center to Center
3.3 mm; 0.5 mm
Number of Contacts
200
Connection Material
Copper Alloy
Flammability Rating
UL 94 V-0
Contact Finish
Gold Flash
Connector Terminates To
Printed Circuit Board
Terminal Finish
Gold Flash
Current Rating
0.5 A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.