Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Definite Purpose Contactor, 110V DC, 4 P, Quick Connect

  • Mfr # 1393110-7

  • Zoro # G000974933


product price: $82.69
/ea
Sold in multiples of 3 for $248.07
Free Shipping & Returns

Key Features

Coil Voltage
110V DC
Number of Poles
4
Terminal Connection Type
Quick Connect
Contact Material
AgCdO
Coil Special Features
UL Coil Insulation Class B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1393110-7
Zoro #
G000974933
UPC #
-
Country of Origin
Mexico

Dimensions

Product Length
2.43 in
Height Class (Mechanical)
30 to 40 mm
Length Class (Mechanical)
55 to 60 mm
Product Width
1.468 in
Product Height
1.402 in
Width Class (Mechanical)
30 to 40 mm

Details

Item
Definite Purpose Contactor
Coil Voltage
110V DC
Number of Poles
4
Terminal Connection Type
Quick Connect
Contact Material
AgCdO
Coil Special Features
UL Coil Insulation Class B
Contact Voltage Rating
240 VAC
Relay Mounting Type
Panel Mount, Tapped Core
Terminal Type
Solder, Quick Connect
Coil Resistance
6720 Ω
Environmental Category of Protection
RTI
Power Relay Type
Industrial Panel Plug-In
Operating Temperature Range
-40 to 50°C
Contact Current Rating (Max)
10A
Actuating System
DC
Coil Power Rating AC
1.8 VA
Coil Magnetic System
Monostable, DC
Contact Current Class
16 A, 5 to 10 A
Insulation Initial Dielectric Between Contacts & Coil
2200 Vrms
Contact Switching Load (Min)
300mA @ 12V
Insulation Initial Dielectric Between Open Contacts
1200 Vrms
Insulation Initial Resistance
100 MΩ
Environmental Ambient Temperature (Max)
50°C
Contact Arrangement
4 Form C (CO)
Series
1393

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.